Half-length taper grooved pin ISO 8745 A1 stainless steel plain
PIN-TAPGRVD-ISO8745-A1-8X26
Art.-no. 0248650826
EAN 4057708656820
Register now and access more than 125,000 products
Replaces DIN 1472
Datasheets(X)
![]() | |
Nominal diameter (d1) | 8 mm |
Length (l1) | 26 mm |
Chamfer length (c1) | 1 mm |
Standards | ISO 8745 |
Material | Stainless steel A1 |
Tolerance class | h11 |
Surface | Plain |
RoHS-compliant | Yes |
