Half face mask SR 900
HALFMASK-SUNDSTRÖM-SR900-L-H01-3212
Art.-no. 1931059339
EAN 4062856286416
Register now and access more than 125,000 products
The mask is fitted with two exhalation valves with extremely low breathing resistance. The valve caps with covers protect the exhalation membrane against dust and paint particles.
The mask body material and colour pigments are approved for foodstuffs (FDA) meaning the risk of contact allergies is kept to a minimum. The easily adjustable straps provide a V-loop and have a large bowl-shaped top plate, which allows convenient and secure adjustment.
The SR 900 half face mask is used with: Filters from the Sundström assortment. The SR 905 remote filter system, according to EN 12083. The SR 307 or SR 507 compressed air add-on, which serves as a breathing apparatus with continuous airflow at a compressed air supply, according to EN 14594:2005. The SR 500/SR 700 fan unit with approved filters is part of the Sundström breathing protection system with fan, which complies with EN 12942:1998. Holders for pre-filters are included in the delivery. Best stored in box SR 230 or storage case SR 339.
Datasheets(X)
EN standard | 140 |
Size | L |
Material | Thermoplastic elastomer |
Type description | SR 900 |