Welcome to Würth Belux Only for professionals

HSG 180 COMPACT fall arrester

FALLARSTR-HSG-COMPACT-1,8M

Art.-no. 0899032160

EAN 4068362470493

Individual price display after login
HSG 180 COMPACT fall arrester

Art.-no. 0899032160

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight fall arrester with retractable lanyard, especially for use on aerial work platforms.

Maximum safety in a compact, lightweight design


  • Equipped with 2 lightweight Trilock aluminium carabiners.

  • For secure connection to the user's anchor eyelets and the aerial work platform.

  • Trilock closure prevents accidental opening of the carabiner.


Retractable lanyard


  • Gives the user room to move and at the same time prevents the rope from sagging.

  • Extendable to a maximum of 1.8 metres.


Tear webbing shock absorber: compact, robust and easy to inspect


  • Compact design offers the user maximum freedom of movement.

  • Robust fabric sleeve protects the tear webbing shock absorber from abrasion and splashes.

  • Simplified opening system with zip makes annual inspection easier.

  • Integrated fall indicator shows whether the lanyard has experienced a fall.


Energy absorption in case of falling


  • Approved for aerial work platforms and tested in accordance with DIN 19427: 2017.

  • In the case of a fall, the tear webbing shock absorber absorbs the energy in a controlled manner and reduces the impact force by gradually tearing.


Can be customised


  • Integrated sleeve with name label.

  • Add your name to identify your own fall arrester.


Double edges tested


  • Ensures reliable safety even when deflected over 2 edges.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EN standard

360

Max. user weight

100 kg

Overall length (expanded)

1.8 m

Application area of fall protection

For vertical and horizontal use

Product weight (per item)

1250.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information