HG pump screw clamp
HG pump screw clamp
SCRCLMP-800/150
Art.-no. 069594980
EAN 4045989872664
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Rail made of cold-drawn steel, notched on edges, zinc-plated
- Clamp and sliding block made of high-strength cast iron, epoxy paint protection
- Locking brake for the sliding block on the support rail
- Clamping jaws with removable plastic caps
- Pump with ball joint
- Thickness of the toothed mounting rail: 9 mm
Product information
Datasheets(X)
Max. clamping width | 800 mm |
Profile width (B) | 40 mm |
Profile thickness (L2) | 9 mm |