Welcome to Würth Belux Only for professionals

Guide attachment, pipe cutter

Guiding device for pipe cutter
GUIDDEV-F.PIPCTR

Art.-no. 0714551339

EAN 4056807617428

Individual price display after login
Guide attachment, pipe cutter

Art.-no. 0714551339

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The attachment is used as a counter support when cutting thin-walled syphon pipes in order not to crush them
  • Extremely clean and straight cut for easier installation

  • No contamination in buildings from sawdust (chip-free separation)

  • For all common pipe cutters up to 35 mm diameter

  • Long service life thanks to high-quality plastic

  • With length scale
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all syphon pipes in sanitary facilities with 32 mm diameter

Cutting depth

1 mm

Internal diameter

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information