Welcome to Würth Belux Only for professionals

Grus S1P safety boots

Safety boots S1P Grus
BOOT GRUS S1P GREY 39

Art.-no. M424028039

EAN 4251174770756

Individual price display after login
Grus S1P safety boots

Art.-no. M424028039

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality safety boots in casual design. They not only offer excellent comfort and maximum safety, but also a top price-performance ratio.
  • Breathable suede, fabric inserts

  • Fabric inner lining

  • Steel protective toecaps, steel anti-perforation protection

  • Non-slip SRC PU outsole, comfort width 11 (wide fit)

  • Approx. 670 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

39

Material of shoes upper

Suede with textile insert

Safety category

S1P

Standards

ISO 20345, SRC

ISO

20345

Other standard

SRC

Foot width

11 (standard width safety shoes)

Shoe size UK

5.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information