Grus S1P safety boots
Safety boots S1P Grus
BOOT GRUS S1P GREY 38
MODYF
Register now and access more than 125,000 products
- Breathable suede, fabric inserts
- Fabric inner lining
- Steel protective toecaps, steel anti-perforation protection
- Non-slip SRC PU outsole, comfort width 11 (wide fit)
- Approx. 670 g per shoe in size 42
Datasheets(X)
Colour | Grey |
Size | 38 |
Material of shoes upper | Suede with textile insert |
Safety category | S1P |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 5 |