Grout squeegee
Wide scraper rubber blade and plastic handle
FLTRWL-L280-B130-TH0,75
Register now and access more than 125,000 products
- Ultrasonic assembly
- Height: 12 cm
Blade
- Material: rubber
- Length: 27 cm
- Thickness: 5 mm
Datasheets(X)
Material of blade | Rubber |
Material of handle | Impact-resistant plastic |