Grooved taper-pin
Grooved taper-pin, others
PIN-TAPGRVD-ISO8744-(A2C)-4X16
Art.-no. 024852416
EAN 4038898293781
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | ISO 8744 |
Material | Steel |
Surface | Zinc plated yellow |
Nominal diameter (d) | 4 mm |
Length (l1) | 16 mm |
Product weight (per item) | 1.602 g |
