Grooved nut with fine thread DIN 1804, A2 stainless steel, plain
NUT-SL-DIN1804-A2-M40X1,5
Art.-no. 038584015
EAN 4046777635768
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M40 x 1.5 |
Outer diameter (d1) | 62 mm |
Height (h1) | 12 mm |
Groove width (b) | 8 mm |
Groove depth (c) | 3.5 mm |
Number of grooves | 4 |
Standards | DIN 1804 |
Material | Stainless steel A2 |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |
