Grooved nut DIN 981, A2 stainless steel, plain, for clamping sleeve
DIN 981 plain A2 stainless steel
NUT-SL-DIN981-A2-KM5-M25X1,5
Art.-no. 038522515
EAN 4057709122195
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M25 x 1.5 |
Outer diameter (d1) | 38 mm |
Height (h1) | 7 mm |
Standards | DIN 981 |
Form | KM |
Material | Stainless steel A2 |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |
