Grommet
Rosette aluminium plain, shape 4
ROS-DIN17670-ALU-4,8X12,7X2,7
Art.-no. 04574125
EAN 4011231388115
Register now and access more than 125,000 products
Grommets are used as a spacer for various countersunk screws. They are used as washers and alignment aids, as well as to equalise the pressure on the parts that need to be secured, particularly if soft materials such as wood, plastic, leather, etc. are used.
Datasheets(X)
![]() | |
Internal diameter (d1) | 4.8 mm |
Outer diameter (d2) | 12.7 mm |
Height (h1) | 2.7 mm |
Standards | DIN 17670 |
Material | Aluminium |
Surface | Plain |
