Welcome to Würth Belux Only for professionals

Grey nylon wall plug 7x35

Nylon anchor FR
Nylon-Plug with Col. 7x35

Art.-no. 090317 35

EAN 4045989783304

Individual price display after login
Grey nylon wall plug 7x35

Art.-no. 090317 35

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For mounting lightweight items in most solid or hollow substrates
  • Colour: grey

  • Two types, with or without wall plug shaft

  • The two fins prevent the plug from rotating in the support while screwing in the plug
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wood screw or composite screw mounting

Anchor diameter

7 mm

Anchor length (l)

35 mm

Nominal drill-bit diameter (d 0)

7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information