Welcome to Würth Belux Only for professionals

Glazing packer With non-slip protection

Glazing packer with non-slip protection
GLZNGPCKR-W.SLPPROT-24X4

Art.-no. 08754244

EAN 4011231801249

Individual price display after login
Glazing packer With non-slip protection

Art.-no. 08754244

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For durable and professional fastening of glazing units
  • Material: polypropylene

  • Ageing resistant

  • Temperature resistant

  • Optimised rib system for high load-bearing capacity

  • Verified compatibility with conventional glazing sealants (based on polysulphide, polyurethane and silicone)

  • A spring element prevents the glazing packer from slipping after it is inserted into the vertical sides of the window
Notice

Notes on application


The glazing packer must be fitted so that the edges of the glass are not overloaded. The edges of the glass must not touch the frame at any point. The installation position and number of glazing packers should comply with the latest technical guidelines, or with technical regulations where present.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Packer alignment


Packers should be positioned about one packer length from the corners of the glazing units. The distance can be reduced to 20 mm in some cases if the risk of glass breakage is not increased by the frame and the position of the packer. Packers can be positioned about 250 mm from the corners of very wide, fixed glazing units. Glazing packers must be positioned over a frame fixing point. The number of glazing packers should be increased accordingly for heavy glazing units.

Thickness

4 mm

Width

24 mm

Length

100 mm

Material

PP - Polypropylene

Colour

Yellow

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Block trowel

WNDWWDGE-PLA-RED

Facilitates lifting and alignment of glazing units
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information