Gate hinge screw, blue zinc-plated TX
Steel zinc plated TX
SCR-HINGEPLT-WO-TX30-(A2K)-6X25/17
Art.-no. 0186001625
EAN 4045989396368
Register now and access more than 125,000 products
Steel, blue zinc-plated, round pan head, TX drive
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d) | 6 mm |
Length (l) | 25 mm |
Head diameter (dh) | 15 mm |
Internal drive | TX30 |
Head type | Pan head |
Thread type | Wood screw thread |
RoHS-compliant | Yes |