Frame for VS TAL Larder wall cupboard full pull-outs
Frame for wall cupboard pull-out VS TAL Larder
FRM-F.WLCPBRD-HSA6-(1901-2140)
Register now and access more than 125,000 products
- Custom organisation
- Easily hang baskets with the Easyfit system, no tools required
- The height of the baskets can be adjusted quickly and easily using the clip fitting
- Basket clips with integrated basket catch prevent them from coming out unintentionally
- When opening, the baskets automatically extend out of the cabinet
- User-friendly motion
- Convenient access to the stored materials
Datasheets(X)
Material | Steel |
Surface | Powder-coated |
Colour | White aluminium RAL 9006 |
Suitable for cabinet width | 300 mm, 400 mm |
Min. clear installation height | 1901 mm |
Max. clear installation height | 2140 mm |
Min. clear installation depth | 504 mm |
Load capacity | 120 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!