Frame Nova Pro Classic H90
Frame Nova Pro Classic H90
FRMSYS-NP-CLASSIC-MET-H90MM-NL500MM
GRASS
NOVA PRO CLASSIC
![](https://media.witglobal.net/source/eshop/stmedia/0100/images/std.lang.all/resolutions/category/78px/1333425.jpg)
Register now and access more than 125,000 products
- Trim panel adapted for Crystal
- Excellent running properties
- Maximum stability
- Minimal reduction values
- Front panel is assembled and disassembled without tools
- No floor preparation necessary
- Base and rear wall have the same width
- Ideal use of storage space with straight internal walls and narrow installation width
Datasheets(X)
![]() | |
Nominal length | 500 mm |
Height | 90 mm |
Colour | Silver metallic |
Material | Steel |
Surface | Powder-coated |
Height adjustment | +/- 2 mm |
Lateral adjustment | +/- 1.5 mm |
Minimum installation depth | 503 mm |
Design | Packed in pairs |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!