Foundry hook with clevis, QC 8
FNDRYHOK-CLEVIS-CHN-GK8-(5,3T)-D13
Art.-no. 516278313
EAN 4058794804928
Register now and access more than 125,000 products
- Quality class 8
- Painted red
Datasheets(X)
![]() | |
Load-carrying capacity (WLL) | 5300 kg |
Chain diameter | 13 mm |
Mouth width (w1) | 89 mm |
Adapter diameter (d3) | 17 mm |
Hook length (l2) | 148 mm |
Hook thickness (s1) | 40 mm |
Bolt diameter (d2) | 16 mm |
Bolt length (l1) | 42 mm |
Height (h1) | 17.5 mm |
Hook width (b3) | 44.5 mm |
Product weight (per item) | 3695.000 g |
