Welcome to Würth Belux Only for professionals

Formwork spacers

Spacer formwork block
SPCE-SHTR-PVC-(NAIL-3,5X55)-L20CM

Art.-no. 0519202020

EAN 4045989587223

Individual price display after login
Formwork spacers

Art.-no. 0519202020

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For positioning the formwork base according to the desired coating thickness
  • Pre-assembled bolts 3.5x55 mm striated hardened steel: saves time nailing onto the surface

  • Different colour depending on wall thickness: easy identification, prevents errors

Strong PVC


  • Will not break, even in cold weather

  • Rigid, withstanding formwork pressure
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thickness

3 mm

Length

20 cm

Material

PVC - Polyvinyl chloride

Product weight (per item)

77.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information