Welcome to Würth Belux Only for professionals

Fork head DIN 71752, without clevis pin, yellow zinc plated steel

CLEVIS-DIN71752-(A3C)-6X12

Art.-no. 44036 12

EAN 4054458264312

Individual price display after login
Fork head DIN 71752, without clevis pin, yellow zinc plated steel

Art.-no. 44036 12

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter of hole (d1)

6 mm

Connection thread (d2)

M6

Length (l1)

31 mm

Slot length (l2)

12 mm

Width (a1)

12 mm

Internal width (b1)

6 mm

Material

Steel

Surface

Zinc plated yellow

Design

Without bolt

Form

G

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information