Folding rule External joint
Folding rule wood foreign joint
FLDRUL-WOOD-EXJNT-WHITE-2M
Art.-no. 0825801000
EAN 4050642474413
Register now and access more than 125,000 products
Wooden rule, 2 m
Scale is not interrupted by bore hole
Concealed rivets
Red decimal markings
Improved legibility for measuring
Can also be delivered with personalized print as a promotional gift.
Datasheets(X)
Material | Wood |
Colour | White |
Max. length measuring range | 2 m |
Length of link (pivot point) | 200 mm |
Accuracy class | III |
Number of chain links | 10 PCS |
Length (folded up) x width (folded up) x height | 220 x 16 x 35 mm |
Material of joints | Steel |
Design | Outside hinges, Without locking function at 90° |