Flush switch, round
Flush switch, round
SWTCH-MECH-INST-SWITCH-ROUND-PLAST-WHITE





Register now and access more than 125,000 products
- Switch on/off via rocker switch
![]() | |
Min. input voltage | 220 V/AC |
Max. input voltage | 240 V/AC |
Output voltage | 240 V/AC |
Connection type (primary) | Euro plug |
Connection type (secondary) | Euro plug |
Cable length (primary) | 2000 mm |
Cable length (secondary) | 2000 mm |
Number of connections | 1 PCS |
Material of housing | Plastic |
Colour of housing | White |
Height | 8 mm |
Outer diameter | 75 mm |
Installation diameter | 55 mm |
Installation depth | 12 mm |
Min. frequency | 50 Hz |
Max. frequency | 60 Hz |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |
Included in delivery | 1 x flush switch incl. 2.0 m connection line with Euro plug on the primary side and 2.0 m connection line with Euro plug on the secondary side |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)