Flush-mounted device connection box, standard Compatible with Kaiser appliance sockets with snap-lock coupling
Appliance connection box flush-mounted standard
APPCONBOX-FMO-VDE-EN20-H63MM/D60MM




Register now and access more than 125,000 products
Four screw bosses
Datasheets(X)
![]() | |
Design | Without nail straps |
Height | 63 mm |
Installation diameter (Ø) | 60 mm |
Number/type of cables/pipe entries | 2 EN 16, 9 + 1 EN 20 |
Flame-retardant | 650°C |
IP protection class | IP 20 |
Material | PS - Polystyrene |
Halogen-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!