Welcome to Würth Belux Only for professionals

Floor sign - Warning: industrial trucks

WARNSIGN-WARNING-INDUST-TRUCKS-45CM

Art.-no. 0899605570

EAN 4068362545580

Individual price display after login
Floor sign - Warning: industrial trucks

Art.-no. 0899605570

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust, self-adhesive "Warning: industrial trucks" floor sign for indoor areas - heavy-duty and durable, ensuring clear visibility and increased operational safety even on high-frequency traffic routes.

Increased work safety


  • Clearly navigable workplace.

  • Reduces the risk of accidents in traffic and work areas.

  • Standards-compliant safety marking in accordance with ASR A1.3/DIN EN ISO 7010.


High resilience and a long service life


  • Resistant to forklift traffic, even when regularly driven over.

  • Designed for long-term use.

  • Highly abrasion-resistant and durable, even when subject to intensive use.

  • Non-slip due to the textured surface.


High-quality material and printing


  • High-quality PP material.

  • Does not turn brittle, even after long-term use.

  • Printing is protected behind the film.

  • Colour and symbol highly resistant to fading.


Quick and easy installation due to the self-adhesive backing


  • High-quality acrylate adhesive for excellent adhesion on virtually all smooth substrates.

  • Suitable for concrete, industrial and hall floorings.

  • Can be driven over immediately.


Resistant to environmental effects


  • Chemical-resistant.

  • Resistant to plasticisers.

  • Resistant to cleaning agents.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Robust, self-adhesive "Warning: industrial trucks" floor sign for indoor areas. Made from PP (polypropylene), it is durable, retains its shape and is resistant to moisture - ideal for highly demanding surfaces.



This heavy-duty, durable PP sign is suitable for areas subject to forklift traffic and quickly and visibly identifies industrial truck traffic zones such as vehicle paths, crossings, entrance/exit points, transitions between pedestrian zones and vehicle zones, order picking zones and storage zones with the yellow/black warning symbol (in accordance with ASR A1.3), thereby improving orientation, traffic flow and accident prevention - even with high-frequency traffic.

Instructions

For optimal adhesion, the surface must be clean, dry and free from release agents such as grease, oil, surfactants, dirt and dust. The use of butyl primer is also recommended on certain surfaces, particularly concrete and asphalt.



When peeling, do not touch the adhesive area and try to remove the protective film in one piece. Immediately position and stick the floor sign in place. Press firmly. To ensure a particularly even finish, we recommend using a press-on roller.



Avoid air pockets and ensure correct positioning, as it will not be possible to remove it again, due to the high adhesive strength. The floor sign can be fully loaded immediately after application.

Length

450 mm

Width

450 mm

Thickness

1 mm

Material

PP - Polypropylene

Shelf life from production

0 Month

Product weight (per item)

130.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.CONTACT-BONDING

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
Butyl primer

UNDRCOAT-(BUTYL-BITU)-PRIMER-750ML

Improved adhesion on rough, porous and absorbent surfaces. Also suitable for bitumen tapes
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information