Welcome to Würth Belux Only for professionals

Floor sign - No unauthorised access

PROHIBITSIGN-NO-UNAUTHORIZED-ACCESS-45CM

Art.-no. 0899605566

EAN 4068362497865

Individual price display after login
Floor sign - No unauthorised access

Art.-no. 0899605566

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive, highly durable floor sign for clearly indicating forbidden actions and inaccessible areas indoors and outdoors.

Increased work safety


  • Clearly navigable workplace

  • Reduction of accident risks in traffic and work areas

  • Standards-compliant safety marking in accordance with ASR A1.3/DIN EN ISO 7010


High durability and long life


  • Can be driven over regularly by stackers

  • Designed for continuous use

  • High abrasion resistance and very durable even under intensive use

  • Non-slip, textured surface


High quality material and printing


  • High-quality PP material

  • Does not turn brittle, even in long-term use

  • Printing is protected behind the film

  • Colours and symbols remain very clear


Quick and easy installation due to the self-adhesive backing


  • High-quality acrylate adhesive for excellent adhesion on virtually all smooth substrates indoors and outdoors

  • Can be driven over immediately


Resistant to environmental effects


  • Resistant to moisture and chemicals

  • Resistant to plasticisers

  • Resistant to cleaning agents
Notice

Maximum adhesive strength is achieved on clean, smooth surfaces. If applied to uneven surfaces, particularly outdoors, adhesion may be reduced or may not last as long.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use anywhere access by unauthorised persons is forbidden, e.g. in production areas, warehouse zones, machinery and plant areas, technical rooms, hazardous materials storage, laboratories, delivery and loading areas. The floor sign is placed clearly and visibly in the affected area or at the relevant access points so that the access restriction can be identified in good time and accidents, operational disruption, unauthorised interference and theft can be reliably prevented.



The floor sign can be walked and driven over by pallet jacks and stackers thanks to its strong adhesive force. The self-adhesive floor sign comprises a PP film printed on the reverse and then coated with an acrylate adhesive. The sign is particularly durable and does not tend to become brittle, thanks to the 0.7 mm thick PP film.



The highly durable floor sign is suitable for concrete, asphalt and a wide range of common industrial flooring. Exhibits very strong adhesion even to slightly textured surfaces thanks to the thick layer of adhesive.

Instructions

For optimal adhesion, the surface must be clean, dry and free from release agents such as grease, oil, surfactants, dirt and dust. The use of butyl primer is also recommended on certain surfaces - particularly concrete and asphalt.



When peeling, do not touch the adhesive area and try to remove the protective film in one piece. Immediately position and stick the floor sign in place. Press firmly. We recommend a pressure roller for a particularly uniform finish.



Avoid air pockets and ensure correct positioning, as it will not be possible to remove again due to the high adhesive force. The floor sign can be fully loaded immediately after application.

Diameter

450 mm

Thickness

1 mm

Material

PP - Polypropylene

Shelf life from production

0 Month

Product weight (per item)

130.000 g

Adhesive force at 25 mm / conditions

30 N / in accordance to DIN EN ISO 29862

Silicone-free

Yes

Paint-wetting impairment substances

No

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.CONTACT-BONDING

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
Butyl primer

UNDRCOAT-(BUTYL-BITU)-PRIMER-750ML

Improved adhesion on rough, porous and absorbent surfaces. Also suitable for bitumen tapes
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information