Welcome to Würth Belux Only for professionals

Floor cleaning machine WL 1535 EL

Floor cleaning machine WL 1535 EL
FLRCLNMA-CORDL-24V-39X74X53CM

Art.-no. 0701000002

EAN 4062856711710

Individual price display after login
Floor cleaning machine WL 1535 EL

Art.-no. 0701000002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

74 cm

Height

53 cm

Length

39 cm

Nominal voltage

24 V/DC

WEEE (taking back waste electrical and electronic equipment)

06

Material

Polyethylene high density

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information