Welcome to Würth Belux Only for professionals

Floor bracket

Floor bracket
FLRBRKT-(F.SPRTFRM-V)-1PCE-380MM
ORSYMOBIL

Art.-no. 0963022003
EAN 4050642656260
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For fastening the support frame to the vehicle floor
  • Made of powder-coated steel
Notice

No hole needs to be drilled in the support frame

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

VBW003

Required installation depth

380 mm

Product weight (per item)

0.300 kg

Colour

Anthracite grey RAL 7016

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information