Welcome to Würth Belux Only for professionals

Floor bracket

Floor bracket
FLRBRKT-(F.SPRTFRM-V)-1PCE-330MM

Art.-no. 0963022007

EAN 4050642656253

Individual price display after login
Floor bracket

Art.-no. 0963022007

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fastening the support frame to the vehicle floor
  • Made of powder-coated steel
Notice

No hole needs to be drilled in the support frame

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

VBW007

Required installation depth

330 mm

Product weight (per item)

0.260 kg

Colour

Anthracite grey RAL 7016

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information