Welcome to Würth Belux Only for professionals

Flexible hose for shower trays Polypropylene white

Flexible hose for shower tray outlets
HOSE-FLEX-1 1/2IN-(L300-500MM)-DN40/50

Art.-no. 0888800530

EAN 4049557458915

Individual price display after login
Flexible hose for shower trays Polypropylene white

Art.-no. 0888800530

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A flexible alternative to rigid outlets

For complicated installation situations: flexible connection for all drain fittings on shower trays


  • The flexible hose can be easily stretched and bent - ideal for complicated installation situations and as an alternative to rigid outlets

  • Suitable for quick repairs when the appropriate spare parts are not yet available

  • The variable length bridges distances from 300 to 500 mm

  • Suitable for standard 1 1/2 inch connection and DN 40/50 outlet
  • Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Material

    PP - Polypropylene

    Colour

    White

    Nominal width of DN outflow

    DN 50, DN 40

    Min./max. length

    300-500 mm

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information