Welcome to Würth Belux Only for professionals

Fleece jacket

FLEECEJACKE NAVY GR.XL

Art.-no. M056044003

EAN 4250634448846

Individual price display after login
Fleece jacket

Art.-no. M056044003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

This sporty, comfortable and extremely soft fleece jacket provides excellent protection against the cold for everyday work or leisure.
  • Breathable, elasticated, robust, well insulated

  • 2 YKK zip pockets

  • Stretch inserts, reinforced seams

  • High collar, chin protection

  • Drawstring hem, elasticated cuffs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy

Size

XL

Material

100% polyester

Fabric weight per m2

280 g

Washable at

40°C

Care instruction

Do not bleach, Ironing with medium temperature. Max 150º C, Do not dry clean, Do not dry in drum dryer

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information