Flat washer for hexagon bolts and nuts DIN 125, steel, 300 HV, zinc-plated, blue passivated (A2K)
DIN 125 steel 300 HV zinc plated
WSH-DIN125-A-300HV-(A2K)-D5,3
Art.-no. 0407200050
EAN 4055375944738
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M5 |
Form | A |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 10 mm |
Thickness (h1) | 1 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 300 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
