Welcome to Würth Belux Only for professionals

Flat washer DIN 125, steel 140 HV, black oxide (BRU) for hexagon head bolts and nuts

DIN 125 steel 140 HV bronzed
WSH-DIN125-B-140HV-(BRN)-D31,0

Art.-no. 0407902031

EAN 4038898848899

Individual price display after login
Flat washer DIN 125, steel 140 HV, black oxide (BRU) for hexagon head bolts and nuts

Art.-no. 0407902031

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M30

Form

B

Internal diameter (d1)

31 mm

Outer diameter (d2)

56 mm

Thickness (h1)

4 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

140 HV

Surface

Burnished

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information