Flat paintbrush LM straight For solvent-based paints
Flat brush LM straight
FLBRSH-LM-SR-SZ20
Register now and access more than 125,000 products
Non-swelling in water
- By using specially developed synthetic bristles, the brush does not swell in water
Comfortable to use
- The raw, fine-grained beech handle feels comfortable when held
Datasheets(X)
Suitable for minor painting and repair work with solvent-based paints, especially for window and door rebates as well as in hard-to-reach places
Material of bristles | Synthetic |
Colour of bristle | Beige |
Material of long handle | Wood |
Material of ferrule | Tinplate |
Length of bristles | 42 mm |
Width | 20 mm |
Thickness | 8 mm |
Suitable for painting agent | Solvent-based lacquer |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!