Welcome to Würth Belux Only for professionals

Flat nut with small width across flats, fine thread DIN 80705, yellow chromate zinc plated 14H steel (A3C)

NUT-DIN80705-14H-WS50-(A3C)-M42X2

Art.-no. 445442 2

EAN 4038898916628

Individual price display after login
Flat nut with small width across flats, fine thread DIN 80705, yellow chromate zinc plated 14H steel (A3C)

Art.-no. 445442 2

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M42 x 2

Height (m1)

9 mm

External drive (s1)

WS50

Standards

DIN 80705

Material

Steel

Hardness category

14H

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information