Flat head tapping screw, type C with hexalobular socket
ISO 14585 steel zinc plated black TX pan head C
SCR-RSD-ISO14585-C-TX20-(A2R)-4,2X9,5
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 9.5 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 4 mm |
Material | Steel |
Surface | Zinc plated black |
RoHS-compliant | No |
Form | C |
Internal drive | TX20 |
ISO | 14585 |
Head type | Flat head |
Thread type | Self-tapping screw thread |
Declaration of performance (EU-CPR) | No |
Standards | ISO 14585 |