Flat head tapping screw ISO 14585, black zinc-nickel plated steel (ZNBHL), TX flat head F
ISO 14585 steel zinc nickel black TX pan head F
SCR-RSD-ISO14585-F-TX20-(ZNBHL)-4,2X6,5
Art.-no. 421094265
EAN 4056807482736
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 6.5 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 3.1 mm |
Material | Steel |
Surface | Zinc nickel black |
RoHS-compliant | Yes |
Form | F |
Internal drive | TX20 |
ISO | 14585 |
Head type | Flat head |
Thread type | Self-tapping screw thread |
Shape of tip | F |
Declaration of performance (EU-CPR) | No |
Standards | ISO 14585 |
| Thread size | St 2.2 | St 2.9 | St 3.5 | St 3.9 | St 4.2 | St 4.8 | St 5.5 | St 6.3 | St 8 | St 9.5 |
| Sheet thickness min. (mm) | 0,8 | 1,1 | 1,3 | 1,3 | 1,4 | 1,6 | 1,8 | 1,8 | 2,1 | 2,1 |
| Sheet thickness max. (mm) | 1,8 | 2,2 | 2,8 | 3 | 3,5 | 4 | 4,5 | 5 | 6,5 | 7,5 |
| Pre-drilling diameter (mm) | 1,2 | 2,1 | 2,6 | 2,8 | 3,0 | 3,5 | 4,1 | 4,7 | 6,1 | 7,7 |
