Flat-head screw with H cross recess ISO 7045, polyamide 6.6, natural
ISO 7045 polyamide 6.6 nature H
SCR-PAN-ISO7045-PA6.6-H2-M4X12
Art.-no. 51037412
EAN 4046777598384
Register now and access more than 125,000 products
ISO 7045 replaces DIN 7985 | There is some similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 12 mm |
Head diameter (dk) | 8.0 mm |
Head height (k1) | 3.1 mm |
Standards | ISO 7045 |
Material | PA - Polyamide |
Property class | PA 6.6 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | Crosshead |
Internal drive | H2 |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
