Flat collar nut, wheel fastening
DIN 74361 steel 10 zinc plated shape B
NUT-FLG-DIN74361-B-10-WS27-(A2K)-M20X1,5
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (h1) | 21 mm |
Collar diameter (dc) | 34 mm |
External drive (s1) | WS27 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
Pitch | 1.5 mm |
DIN | 74361 |
Thread type | Metric thread |
Flange thickness | 5.5 mm |
Width across corners (e) | 29.87 mm |
Nominal diameter | 20 mm |
Datasheets(X)