Welcome to Würth Belux Only for professionals

Flapped bracket, right for attached assembly of C-mounting rails (longitudinal, transverse, diagonal)

Angle bracket w/tab right steel hot dip galvanized
ANGLBRKT-TAB-R-(HDG)-(E-03-0021-08-01)

Art.-no. 0862990001

EAN 4049557575124

Individual price display after login
Flapped bracket, right for attached assembly of C-mounting rails (longitudinal, transverse, diagonal)

Art.-no. 0862990001

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for mounting rail

41 x 22 mm, 41 x 41 mm, 41 x 44 mm, 41 x 62 mm, 41 x 82 mm, 41 x 124 mm

Length (L)

120 mm

Width 1 (B1)

120 mm

Width 2 (B2)

80 mm

Height (H)

46 mm

Thickness (t)

5 mm

Hole distance (LA)

35 mm

Diameter of hole (RL)

14 mm

Surface

Hot dip galvanized

Material

Steel

Product weight (per item)

400.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information