Welcome to Würth Belux Only for professionals

Flap swivel fitting For retractable flaps

PIVHNGE-SLIDINGS-FLAPS-762MM

Art.-no. 0683400402

EAN 4062856559305

Individual price display after login
Flap swivel fitting For retractable flaps

Art.-no. 0683400402

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The inner flap is easy to install and disappears almost entirely into the cabinet when opening

Equipment


  • High-quality screw-on flap fitting, no recessing into cabinet necessary, front with two cup holes

  • No obstruction due to open flap (max. projection 53 mm)

  • Excellent running characteristics thanks to synchroniser rod

  • Pre-assembled synchroniser rod that can be shortened as required

  • A damping system ensures smooth and even closing


Scope of delivery


  • 1 left/right toothed rack

  • 2 flap fittings

  • 2 damper housings with dampers

  • 1 left/right hinge

  • 2 PT countersunk head screws

  • 1 synchroniser rod with gears

  • Installation instructions
Notice

The flap must be guided by hand throughout the opening and closing process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Minimum installation depth

365 mm

Max. clear width of cabinet

762 mm

Height adjustment

+/- 2 mm

Side adjustment

+/- 2 mm

Colour

Black

Load capacity

20 kg

Product weight (per item)

400.000 g

EB Legend:
EB = clear installation width
F = joint
ET = clear installation depth
LH = clear cabinet height
562 mm
762 mm
962 mm
1162 mm
Synchronous rod cut = EB – 80 mm
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Segment bow handle

HNDL-SEGMBOW-A2-10X128MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information