Flanged hexagon head machine screw ASME B18.6.3, plain 18-8 stainless steel
ASME B18.6.3 high-grade steel 18-8 plain
SCR-MS-HEXWHD-(18-8)-6_32X5/16
Art.-no. 7163306031
EAN 4052712879395
Register now and access more than 125,000 products
1 inch (in) = 25.4 mm
18-8 is comparable with A2 stainless steel. The mechanical properties are based on ASTM F837
Standard thread tolerance in accordance with ASME B1.1 = 2A (for external thread)
Datasheets(X)
![]() | |
Nominal diameter (d1) | 0.138 in |
Length (l1) | 0.3125 in |
Standards | ASME B18.6.3 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Head type | Hexagon head with flange |
Thread type | UNC |
Number of thread starts per inch | 32 |
Width across flats | 1/4 inch |
