Fixfire Foam 1K
1-part fire protection foam
JNTFM-FIXFIREFOAM-1C-750ML
Art.-no. 5991533521
EAN 4057708254637
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
One-component, self-expanding, ready-to-use polyurethane foam with fire-resistant properties.
- Sealant for smoke and gas
- Fire resistant in joint application (EN1366-4)
- Large filling capacity
- Excellent adhesion to all materials (except PE, PP and PTFE)
- High insulation value, thermal and acoustic
- Excellent bonding properties
Notice
- Please observe the usual occupational health and safety practices.
- Wear gloves and safety glasses.
- Cured foam must be removed mechanically; never burn away.
Product information
Datasheets(X)
Application area
- Fire and smoke-resistant sealant between walls, floors and ceilings.
- Sealing of all openings in roof constructions.
- Application of an acoustic barrier.
- All foam applications in static joints.
InstructionsShake the canister vigorously for 20 seconds. Screw the adapter onto the canister. Moisten the grease and dust-free surface. For non-classic surfaces, it is advisable to perform a preliminary adhesion test. Fill the joint or cavity to 1/3 full because the foam expands further during hardening. Shake regularly during use. If working in different layers, the surface between the layers must be moistened. Uncured foam can be removed with cleaner or acetone.
Product weight (per item) | 915.000 g |