Welcome to Würth Belux Only for professionals

Fixed sleeve Steel black galvanised with eye

DWL-FIXSLEEVE-W.HOLE-8X42

Art.-no. 090500842

EAN 4045989824595

Individual price display after login
Fixed sleeve Steel black galvanised with eye

Art.-no. 090500842

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hardened spring steel



Economical and quick installation



Immediately load-bearing



The attached element is held in by a collar



Push-through attachment



Suitable for false ceilings, air ducts, central heating and sanitary tubes etc.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor mountings


To be used only for temporary outdoor mounting


For mounting in concrete B 25, solid brick, hard natural stone

Length (l)

42 mm

Embedding depth (h s)

20 mm

Nominal drill-bit diameter (d 0)

8 mm

Drill hole depth (t)

21 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information