Welcome to Würth Belux Only for professionals

Fixanchor W-FAZ PRO dynamic/A4

Fixanchor W-FAZ PRO Dynamic A4 stainless steel
ANC-(W-FAZ PRO DYN/A4)-A4-50-M16X180

Art.-no. 5930441650

EAN 4099618127809

Individual price display after login
Fixanchor W-FAZ PRO dynamic/A4

Art.-no. 5930441650

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Latest-generation Fixanchor for dynamic and fatigue loading, A4 stainless steel
  • Fixanchor for use as an individual fixing point subject to (dynamic) fatigue loading in concrete

  • Simple, fast and secure installation with dynamic set

  • Enables extremely efficient application

  • Enables installation with minimum spacing and edge distances

  • High performance even when subjected to static loads, seismic activity and fire exposure
Proof of Performance

European Technical Assessment ETA-20/0486


  • Static or quasi-static loads

  • Seismic activity, performance categories C1 and C2

  • Fire resistance R30, R60, R90, R120

  • Individual fixing point subject to cyclic fatigue loading
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Individual fixing point subject to fatigue loading in pre-positioned or in-place installation



Individual fixing point subject to static or quasi-static loads, seismic activity and fire exposure



Base material:


  • Reinforced and non-reinforced normal weight concrete without fibres

  • Cracked or uncracked concrete

  • Concrete compressive strength: C20/25 to C50/60


Heavy-duty fixing points for dynamic loading in concrete



Suitable for anchoring fixtures subject to cyclic fatigue loading, e.g. crane tracks, slewing cranes, fans, machines, robots, conveyor systems, lift guide rails, traffic control systems along railways, roads and in tunnels.



W-FAZ PRO/A4 (A4 stainless steel) may be used in dry indoor areas and under all other conditions in accordance with EN 1993-1-4:2015-10 annex A, table A.3: CRC I-III

Metric anchor diameter

M16

Anchor length (l)

180 mm

Min./max. height of the fixture (t fix)

25-50 mm

Attachment height (t fix)

50 mm

Effective anchoring depth (h ef)

85 mm

Disc diameter x disc thickness

30 x 3 mm

Width across flats

24 mm

Nominal drill-bit diameter (d 0)

16 mm

Drill hole depth (h 1)

102 mm

Material

Stainless steel A4

Surface

Coated

Torque during anchoring (T inst)

100 Nm

Through-hole in the component to be connected (d f)

18 mm

Thread type x anchor diameter x thread length (L th)

M16 x 54

Approval

ETA-20/0486, ETA-20/0229

Seismology C1

Yes

Seismology C2

Yes

Performance data without axial influence and the influence of the edge distance under cyclic fatigue loading according to ETA-20/0486
Anchor size [mm] M10 M12 M16
Effective anchorage depth hef [mm] 60 70 85
Individual fixing point for cracked and uncracked concrete
Admissible tension load in concrete ≥ C20/25 1) ΔNadm [kN] 2,4 3,9 6,8
Admissible shear load in concrete
≥ C20/25 1)
ΔNadm [kN] 1,1 2,1 4,4
Fixing group for cracked and uncracked concrete
Admissible tension load in concrete ≥ C20/25 1) ΔNadm [kN] 1,2 1,96 3,4
Admissible shear load in concrete
≥ C20/25 1)
ΔNadm [kN] 0,55 1,0 2,2
Static and quasi-static load, fire load and seismic load, refer to European technical assessment ETA-20/0486 and 1) Admissible loads in accordance with EN 1992-4 without influences of axis and edge distances. The overall safety factor has been taken into account.
Installation parameters1)
Anchor size [mm] M10 M12 M16
Effective anchorage depth hef[mm] 60 70 85
Minimum member thickness hmin[mm] 90 105 127,5
Minimum spacing smin [mm] 40 50 65
Minimum edge distance cmin [mm] 45 55 65
Nominal drill dia. d0 [mm] 10 12 16
Diameter of cutting edges dcut[mm] 10,45 12,5 16,5
Drill hole depth 2) h0[mm] 69 80 99
h1[mm] 71 83 102
Through hole in the fixture df[mm] 12 14 18
Hexagon nut width across flats AF [mm] 17 19 24
Nyloc nut width across flats AF [mm] 17 19 24
Torque while installing anchor Tinst = [Nm] 40 55 100
Overhang hp [mm] 21.5 + tfix 25.5 + tfix 29.5 + tfix
Height of the hexagon nut tnut [mm] 8 10 13
Washer diameter dw x tw [mm] 20 x 2 24 x 2.5 30 x 3
Filling washer diameter x height dWIT-SHB x tWIT-SHB [mm] 26 x 5 28 x 5 34 x 4
1) For anchor groups and anchorings close to the edge, the combinations of the minimum values (member thickness, spacings and edge distances) and the associated loads must be determined in accordance with the calculation methods of the European Technical Assessment (ETA-20/0486).
2) If the maximum clamping thickness tfix,max is not fully reached, the drill hole depth can be increased by the appropriate dimension and the anchor can be installed deeper. In in-place installation, the result is h1,d=h1+tfix,max. In pre-positioned installation, the result is h1,v=h1+(tfix,max - tfix). The specified tfix,min must be observed. The end of the thread must always be above the concrete surface.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information