Welcome to Würth Belux Only for professionals

First-aid kit for car DIN 13164:2022

First aid kit, DIN 13164 for cars
1STAIDBOX-CAR-DIN13164

Art.-no. 08995207

EAN 4038898792116

Individual price display after login
First-aid kit for car DIN 13164:2022

Art.-no. 08995207

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

First-aid kit

Scope of delivery:


  • 1 x roll of adhesive plasters DIN 13 019 - A, 5x 2.5 cm

  • 1 x plaster assortment 14 pieces, DIN 13 019

  • 2 x skin wipes

  • 1 x dressing sachet DIN 13 151 - K

  • 2 x dressing sachets DIN 13 151 - M

  • 1 x dressing sachet DIN 13 151 - G

  • 1 x bandage DIN 13 152 - A

  • 2 x face masks Type 1 DIN EN 14683

  • 3 x elasticated bandages DIN 61 631 - MB - 8 rayon/cotton 8 cm x 4 m

  • 2 x elasticated bandages DIN 61 631 - MB - 6 rayon/cotton 6 cm x 4 m

  • 3 x compresses 100 x 100 mm; 1x 2 pcs; paper in accordance with DIN 58953-2

  • 1 x triangular bandage DIN 13 168 - D

  • 1 x pair of scissors DIN 58 279 - A 145

  • 1 x thermal blanket gold/silver 1600 x 2100 mm

  • 4 x disposable gloves

  • 1 x first aid brochure 6 languages

  • 1 x contents list
Notice

The content complies with the current DIN 13164:2022

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

DIN

13164

Length

255 mm

Width

166 mm

Height

80 mm

Material of crate

ABS

Spare parts for this product:
Refill set for first-aid bags

1STAID-REFILKIT-FOR-3PCS-ACCDTBAG

First-aid materials in accordance with DIN 13164-2022
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information