Welcome to Würth Belux Only for professionals

Fire-retardant coating 5 KS Farbe

Fire protection coating for combination partition
FPCOAT-(FARBE)-12,5KG

Art.-no. 0893306212

EAN 4056807627908

Individual price display after login
Fire-retardant coating 5 KS Farbe

Art.-no. 0893306212

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal fire protection coating for indoor and outdoor use.

A water-based, medium-viscosity, non-hygroscopic fire protection coating with an ablative effect.



The coating is a solvent- and halogen-free synthetic emulsion which contains flame retardant pigments. The coating is classified as low-emission and contains no borates, plasticisers, formaldehyde or alkylphenol ethoxylates (APEOs).


  • Solvent-free, no VOC emissions

  • Can be mechanically stressed

  • Water permeability according to DIN 1048

  • Oil and petrol resistant

  • Weatherproof and UV-resistant in accordance with DIN 53 384

  • Resistant to ageing

  • Flexible when dry, even with thick layers
Notice

Stir well before use. Clean the edges of the opening. Can be diluted with max. 3% water.


Carefully re-seal opened containers after use!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in mineral board seal systems EI 60 and EI 90/EI 120. The mixed penetration systems for sealing electrical cables and combustible/non-combustible pipes.

Instructions
  • Apply with brush, roller or airless sprayer

  • Nozzle opening: Airless 0.58 to 0.63 mm

  • Application quantity: 1.35 mm wet = 1 mm dry = 1.82 kg/m2

  • Can be diluted with max. 3% water

  • Dust dry after approx. 3 hours at 20°C

  • Thoroughly dry after approx. 24 hours at 20°C

In the mixed penetration system, only the cut edges of the mineral fibreboard need be coated all around. The cables within the partition do not need to be coated.

Container

Bucket

Weight of content

12.5 kg

Colour

White

Conditions to maintain shelf life from production

at 5°C to 30°C

Shelf life from production

18 Month

Moulded density

1.35 g/cm³

Ultraviolet resistance

Yes

Density

1.35 g/cm³

Contents

12.5 l

Resistance against

Weather

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information