Welcome to Würth Belux Only for professionals

Fire protection block

Fire protection block system
FPBLOCK-REDBROWN-200X144X60MM

Art.-no. 0893305810

EAN 4046777204742

Individual price display after login
Fire protection block

Art.-no. 0893305810

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fire-safe partitioning of openings

Intumescent fire protection block based on polyurethane. A simple partitioning system made of ready-to-use moulded parts. For structural openings up to 600 x 1000 mm in walls. Different sizes are possible on ceilings, e.g. 600 x 1000 mm.


  • Fire resistance class up to EI 120

  • Quick mounting

  • Simple and cost-effective

  • Dust, halogen and solvent-free

  • Good airborne sound insulation values

  • Steel cable trays or steel ladders can be laid through the partitioning

  • Subsequent installation and dismantling is possible at any time
Notice

Usage for fire-rated partitions must comply with Würth ETA 18/0804 and the relevant assembly instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fire-safe partitioning of cables, cable bundles, cable carrying systems and electrical installation pipes, as well as flammable and non-flammable pipes in lightweight partition walls, solid walls and solid ceilings. For example:


  • Single cables with diameter up to 80 mm

  • Cable bundles (consisting of single cables with diameter up to 21 mm) with diameter up to 100 mm

  • Electrical installation pipes made of steel (diameter 16 mm) or plastic (diameter up to 63 mm)

  • Plastic pipes or hoses with diameter up to 110 mm


The required partition thickness depending on the fire resistance class and the installation performed. If necessary, a circumferential lining must be created until the required thickness is reached.

Instructions

Close off rectangular openings with the fire protection blocks. Install the blocks taut and in layers, with the vertical joints offset. In the area around the installation site, cut the stones according to the required size.


Seal the areas between cables and any open joints (≤5 mm) with fire-retardant putty down to at least 20 mm on both sides.


Open joints or surfaces (max. 450 x 500 mm) can also be completely filled with combination fire protection foam.

Length x width x height

200 x 144 x 60 mm

Fire resistance rating

EI120

Colour

Red brown

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fire protection mastic intumescent

FPPUTY-1K

For fire rated sealing of cable penetrations in indoor use.
Fire protection foam Kombi

FPFM-BS22K-COMBO

Two-component fire protection foam with PU base and outstanding fire protection properties. Intumescent.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information