Welcome to Würth Belux Only for professionals

Fire partition marking plate for cables, pipes and electrical lines

MRKPLT-PIPE-CBL-2004

Art.-no. 0893310004

EAN 4038898850663

Individual price display after login
Fire partition marking plate for cables, pipes and electrical lines

Art.-no. 0893310004

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

This penetration seal must not be damaged! Damage must be reported to the manufacturer and must be professionally replaced!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x height

140 x 80 mm

Fire protection system

D4, F2, H2, H3, D4.1, F3

Identification plate art. no. 0893310008
Fire penetration seal for cables and pipes
W2 system - Würth I-Block 90 K combination ceiling penetration seal system, general type approval aBG Z-19.53-2669 Penetration seal no.
W3 system - Würth I-Block 120 K combination ceiling penetration seal system, general type approval aBG Z-19.53-2669
Sanitary installations Heating Air conditioning Ventilation Electrical Ring gap seal
Penetration seal manufacturer Date
Sanitary installations Heating Air conditioning Ventilation Electrical Ring gap seal
Penetration seal manufacturer Date
Sanitary installations Heating Air conditioning Ventilation Electrical Ring gap seal
Penetration seal manufacturer Date
Identification plate art. no. 0893310007
Firewall for cables or pipes
System F8 Pipe collars zero distance fire-resistant 30 □ 60 □ 90 □ - Minutes Z-19.53-2551
System E5 Fire protection sleeve Würth KB SR Application 1.2.1a - - - - - Z-56.217-3602
System E5 Fire protection sleeve Würth KB SR Application 1.2.1b - - - - - Z-56.217-3602
System J2 Joint cord RP 55 Same load 30 □ 60 □ 90 □ 120 □ Minutes Z-19.23-2098
System J2 Fire protection cord RP 55 Shear load 30 □ 60 □ 90 □ 120 □
System E 4.1 E-fire protection duct Fire integrity
E30-E90
30 □ 60 □ 90 □ - Minutes P-MPA-E-19-010
System H 3.1 DBU RED fire protection wrap Fire rating
120 minutes
30 □ 60 □ 90 □ 120 □ Minutes P-2401/919/23-MPA BS
Identification plate art. no. 0893310006
Firewall for cables or pipes
System G3.1 BS-V fire protection connector Fire-resistant 30 □ 60 □ 90 □ Minutes Z-19.53-2711/2712
System B2 Cable conduits KR/KT Fire-resistant 30 □ 60 □ 90 □ Minutes Z-19.53-2366/2678
System F4 EC Endless Collar Fire-resistant 30 □ 60 □ 90 □ Minutes Z-19.53-2549
System E1.1 Fire protection blocks combination Fire-resistant 30 □ 60 □ 90 □ Minutes Z-19.53-2374
System E1.1 Fire protection plugs combination Fire-resistant 30 □ 60 □ 90 □ Minutes Z-19.53-2382
System J1 Joint system A fire-resistant 30 □ 60 □ 90 □ Minutes P-3786/2243/11-MPA BS
System L1 Joint system B1 DIN 4102-B1 - - - - P-NDS04-868
Identification plate art. no. 0893310001
Fire penetration seal for cables and electrical lines
System A Combination partition Fire-resistant 30 □ 60 □ 90 □ - Minutes Z-19.53-2499
System B Fire partition M Fire rating 120 - - - 120 □ Minutes Z-19.53-2298
System C Fire partition W combination Fire-resistant 30 □ 60 □ 90 □ - Minutes Z-19.53-2567
System C3 Combi AB soft penetration seal Fire-resistant 30 □ 60 □ 90 □ - Minutes Z-19.53-2677
System E Fire protection cushion 90 fire-resistant 30 □ 60 □ 90 □ - Minutes Z-19.53-2375
Identification plate art. no. 0893310005
Firewall for cables or pipes
System D2.1 Intumescent
fire protection sealant
Fire rating
120 minutes
30 □ 60 □ 90 □ 120 □ Minutes Z-19.53-2582
System E4 I-fire protection duct see approval I30 □ I60 □ I90 □ I120 □ Minutes Z-19.30-2214
System G2 Pipe partition dB intumescent fire-resistant 30 □ 60 □ 90 □ - Minutes P-3375/440/09-MPA BS
Identification plate art. no. 0893310004
Firewall for cables or pipes
System D4 Fire protection foam combination Fire-resistant 30 □ 60 □ 90 □ Minutes Z-19.53-2337
System D4.1 WUM-EASY E30-E90 30 □ 60 □ 90 □ Minutes GA-2022/076-Nau
System F2 Pipe partition M light Fire-resistant 30 □ 60 □ 90 □ Minutes Z-19.53-2447
System F3 Pipe partition I plus/I iso Fire-resistant 30 □ 60 □ 90 □ Minutes Z-19.53-2453/Z-19.53-2312
System H2 Pipe partition IM-M fire-resistant 30 □ 60 □ 90 □ Minutes P-3680/8053-MPA BS
Pipe partition IM-LT fire-resistant 30 □ 60 □ 90 □ Minutes P-3682/8073-MPA BS
System H3 Pipe partition intumescent strip plus fire-resistant 30 □ 60 □ 90 □ Minutes P-3333/2736-MPA BS
Identification plate art. no. 0893310003
Firewall for cables or pipes
System A Combination partition Fire-resistant 30 □ 60 □ 90 □ Minutes Z-19.53-2499
System B1 Cable box, short Fire-retardant/fire-resistant 30 □ 60 □ 90 □ Minutes Z-19.53-2450
System B1 Cable box, long fire-resistant 30 □ 60 □ 90 □ Minutes Z-19.53-2520
System C Fire partition W combination Fire-resistant 30 □ 60 □ 90 □ Minutes Z-19.53-2567
System C1 Fire partition W 1 Fire-resistant 30 □ 60 □ 90 □ Minutes Z-19.53-2568
System D1 Fire protection foam 90 Fire-resistant 30 □ 60 □ 90 □ Minutes Z-19.53-2358/Z-19.53.2538
System D2 Cable insulation intumescent Fire-resistant 30 □ 60 □ 90 □ Minutes Z-19.53-2309
System E1.1 Fire protection blocks Fire-resistant 30 □ 60 □ 90 □ Minutes Z-19.53-2374
System E1.1 Fire protection plugs Fire-resistant 30 □ 60 □ 90 □ Minutes Z-19.53-2382
System F Pipe partition M Fire-resistant 30 □ 60 □ 90 □ Minutes Z-19.53-2379
Identification plate art. no. 0893310002
Fire partition for pipelines and joints
System F Pipe partition M fire-resistant 30 □ 60 □ 90 □ - Minutes Z-19.53-2379
System G Individual penetration as per LAR fire-resistant 30 □ 60 □ 90 □ - Minutes as per LAR
System G1 Individual penetration as per LAR as per LAR
System H Pipe partition Z Fire-resistant 30 □ 60 □ 90 □ - Minutes Z-19.53-2499
System H1 Pipe partition KL Fire rating
120 minutes
30 □ 60 □ 90 □ - Minutes P-3590/188/11-MPA BS
System I Pipe partition K - 30 □ 60 □ 90 □ 120 □ Minutes No. 181144
System L Pipe partition P Fire rating
120 minutes
30 □ 60 □ 90 □ 120 □ Minutes ETA-19/0060

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information