Welcome to Würth Belux Only for professionals

Film rubber Wave

Film eraser wave
SHTERSR-WAVE-D88MM

Art.-no. 058598

EAN 4026947066547

Individual price display after login
Film rubber Wave

Art.-no. 058598

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For removing adhesive residues and films on a range of different surfaces

  • Excellent cooling and fast work progress
Notice
  • Operate only with slow-running machines (max. 4000 rpm)

  • Do not work too long in one place because excessive heat generation can harm sheet metal and paint. Always use safety goggles, hearing protection and gloves when working

  • We recommend preliminary tests in non-visible places
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all commercially available drills, cordless screwdrivers and straight grinders.

Instructions
  • Suitable for 10 mm drill chuck, 6 mm drive shaft, length 18 mm

  • including adapter, 5/16 inch x 24 to 6.0 mm shaft diameter, length: 40 mm

Outer diameter

88 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information