Fender washer
DIN 522 steel yellow zinc plated
WSH-FEND-TOLDIN522-(A2C)-6,5X20X1,25
Art.-no. 041106 20
EAN 4055375973653
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.5 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 1.25 mm |
Standards | DIN 522 |
